Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 0.15A, 250V AC, Non-Indicating
Mfr # FNM-15/100
Zoro # G2637616
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 0.15A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FNM-15/100
- Zoro # G2637616
- UPC # 051712520010
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 15/100 A, 250V AC, Not Rated, Class Midget, FNM Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-12)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.40A, 250V AC, Non-Indicating (FNM-4/10)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- Eaton Bussmann Fuses