Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FMX Series, Time-Delay, 30A, 1kA
Mfr # BP/FMX-30-RP
Zoro # G307678749
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FMX
- Speed Time-Delay
- Amps 30A
- Interrupt Rating 1kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FMX-30-RP
- Zoro # G307678749
- UPC # 51712181693
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FMX |
Speed | Time-Delay |
Amps | 30A |
Interrupt Rating | 1kA |
Body Style | Cylindrical |
DC Voltage Rating | 1232V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Developed to meet the demand for smaller components, the FMX and lowprofile FMX female MAXI fuses offer high amp protection in compact packages Both FMX and lowprofile FMX fuses are available in amp ratings from 20 to 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/8)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- Eaton Bussmann Fuses