Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FMX Series, Time-Delay, 20A, 1kA
Mfr # BP/FMX-20-RP
Zoro # G607678678
product price: $8.59
/ea
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FMX
- Speed Time-Delay
- Amps 20A
- Interrupt Rating 1kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FMX-20-RP
- Zoro # G607678678
- UPC # 51712181365
- Country of Origin Japan
- Category Midget Fuses
Details
Series | FMX |
Speed | Time-Delay |
Amps | 20A |
Interrupt Rating | 1kA |
Body Style | Cylindrical |
DC Voltage Rating | 1232V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Developed to meet the demand for smaller components, the FMX and lowprofile FMX female MAXI fuses offer high amp protection in compact packages Both FMX and lowprofile FMX fuses are available in amp ratings from 20 to 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (PON20)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-7)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 20A, 32V AC, Indicating, 10kA at 125V AC (FNA-20)
- Eaton Bussmann Fuses