Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, Fast-Acting, 9A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC
Mfr # BAF-9
Zoro # G7604554
$4.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BAF
- Speed Fast-Acting
- Amps 9A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BAF-9
- Zoro # G7604554
- UPC # 051712320146
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Length (Straight Wireway) | 1 1/2 in |
Details
Series | BAF |
Speed | Fast-Acting |
Amps | 9A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC, 200A at 250V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann BAF, Littelfuse BLF, Mersen OTM |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Indicating / Nonindicating | Nonindicating |
Rejection / Nonrejection | Nonrejection |
Fuse Speed | Fast Acting |
Weight | 0.25 lb |
Standards | CE, CSA, UL Listed |
Element | Single |
Equivalent Series | BAF, BLF, OTM |
Description
Fuse, 9 A, 250V AC, Not Rated, Class Midget, BAF Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BAF, Littelfuse BLF, Mersen OTM, Equivalent Series BAF, BLF, OTM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, Body Material Fiberglass, Single Element, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7322-12)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FNM-2-1/2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2.50A, 600V AC, Non-Indicating (KLM-2-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- Eaton Bussmann Fuses