Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, F09A Series, 4A, 250V AC, Non-Indicating
Mfr # F09A250V4AS
Zoro # G406130667
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F09A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
- Body Style Cylindrical
- Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # F09A250V4AS
- Zoro # G406130667
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 1-1/2 in |
Details
Series | F09A |
Amps | 4A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306B002)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6.25A, 250V AC, Non-Indicating (BAF-6-1/4)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.60A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- Eaton Bussmann Fuses