Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, ECSR Series, Time-Delay, 20A, 600V AC, Non-indicating, 200kA
Mfr # ECSR20
Zoro # G810392484
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECSR
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 600V AC
- Visual Indication Non-indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ECSR20
- Zoro # G810392484
- UPC # 782634508328
- Country of Origin China
- Category Midget Fuses
Dimensions
Length | 9.63 in |
Details
Series | ECSR |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-indicating |
Interrupt Rating | 200kA |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2B7)
- RACO Mud Ring, 781, Square Box (781)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- Eaton Bussmann Fuses