Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, CC12 Series, 100A, 100A
Mfr # CC12H8A-TR
Zoro # G606130825
product price: $0.60
/ea
Sold in multiples of 3000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CC12
- Amps 100A
- Interrupt Rating 100A
- DC Voltage Rating 32V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CC12H8A-TR
- Zoro # G606130825
- Country of Origin China
- Category Midget Fuses
Details
Series | CC12 |
Amps | 100A |
Interrupt Rating | 100A |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.60A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- Eaton Bussmann Midget Fuses