Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, CC12 Series, 0.75A, 50A
Mfr # CC12H750MA-TR
Zoro # G306130590
Sold in multiples of 3000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CC12
- Amps 0.75A
- Interrupt Rating 50A
- DC Voltage Rating 63V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CC12H750MA-TR
- Zoro # G306130590
- Country of Origin China
- Category Midget Fuses
Details
Series | CC12 |
Amps | 0.75A |
Interrupt Rating | 50A |
DC Voltage Rating | 63V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- HUBBELL Locking Plug (HBL2611ST)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (PON25)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1A, 250V AC, Indicating, 10kA at 250V AC (FNA-1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (FNA-10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- Eaton Bussmann Midget Fuses