Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C519 Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BK/C519-250MA
Zoro # G005879721
product price: $4.99
/ea
Sold in multiples of 30 for $149.70
$149.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C519
- Speed Time-Delay
- Amps 250mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C519-250MA
- Zoro # G005879721
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 5 mm |
Length | 15 mm |
Details
Series | C519 |
Speed | Time-Delay |
Amps | 250mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- UEI Midget Fuse, AF Series, 0.60A (AF10)
- Eaton Bussmann Fuses