Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C515 Series, Time-Delay, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BK/C515S-250-R
Zoro # G005934406
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C515
- Speed Time-Delay
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC, 10kA at 125V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C515S-250-R
- Zoro # G005934406
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 5 mm |
Length | 15 mm |
Details
Series | C515 |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- LEVITON Wallplates Pj3-T (80511-T)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM1.25)
- Eaton Bussmann Fuses