Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C310 Series, Time-Delay, 4A
Mfr # C310T-4-R-TR1
Zoro # G205934459
product price: $0.34
/ea
Sold in multiples of 290 for $98.60
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C310
- Speed Time-Delay
- Amps 4A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C310T-4-R-TR1
- Zoro # G205934459
- Country of Origin Taiwan, Province of China
- Category Midget Fuses
Details
Series | C310 |
Speed | Time-Delay |
Amps | 4A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- Eaton Bussmann Fuses