Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C22 Series, 63A, 500V AC
Mfr # C22-PV-K11-P62
Zoro # G506130789
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C22
- Amps 63A
- AC Voltage Rating 500V AC
- Body Style Cylindrical
- Length 43.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-PV-K11-P62
- Zoro # G506130789
- Country of Origin Germany
- Category Midget Fuses
Dimensions
Length | 43.19 in |
Details
Series | C22 |
Amps | 63A |
AC Voltage Rating | 500V AC |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Standards | DIN VDE 0600; EN 60947 |
Mounting | Flush |
Weight | 0.149822 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2.50A, 600V AC, Non-Indicating (KLM-2-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- Eaton Bussmann Fuses