Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C22 Series, 2A, 690V AC, Non-Indicating, 120kA
Mfr # C22G2
Zoro # G705983018
product price: $49.99
/ea
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C22
- AC Voltage Rating 690V AC
- Visual Indication Non-Indicating
- Interrupt Rating 120kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22G2
- Zoro # G705983018
- UPC # 51712667289
- Country of Origin Spain
- Category Midget Fuses
Dimensions
Diameter | 22 mm |
Length | 58 mm |
Fuse Size | 22 x 58 mm |
Product Height | 22.2 mm |
Construction size | 22 mm x 58 mm |
Product Length/Depth | 58 mm |
Product Width | 22.2 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- GAMPAK COUPLE COMP EMT 1-1/2"" (02-55264)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 30A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF030)
- Eaton Bussmann Midget Fuses