Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, C10 Series, 32A, 400V AC, Indicating, 120kA
Mfr # C10G32
Zoro # G905982941
product price: $20.25
/ea
Sold in multiples of 4 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C10
- Amps 32A
- AC Voltage Rating 400V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C10G32
- Zoro # G905982941
- Country of Origin Spain
- Category Midget Fuses
Dimensions
Diameter | 10 mm |
Length | 38 mm |
Product Width | 10 MM |
Product Height | 38 MM |
Product Length/Depth | 38 MM |
Details
Series | C10 |
Amps | 32A |
AC Voltage Rating | 400V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Type | fuse |
Application | for industrial applications |
Certifications | IEC 60269 |
Breaking Capacity | 120 KA |
Material Type | Ceramic body, Silver-plated copper endcap |
Frequency Rating Minimum | 62 HZ |
Fuse shape | cylindrical |
Fuse Type | Cylindrical |
Frequency Rating Maximum | 45 HZ |
Connection | Ferrule end X ferrule end |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1.50A, 250V AC, Non-Indicating (BAF-1-1/2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-15)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- Eaton Bussmann Midget Fuses