Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, 10kA at 600V AC
Mfr # BK/BBS-1
Zoro # G506130703
product price: $21.65
/ea
Sold in multiples of 100 for $2,165.00
$2,165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BBS
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 600V AC
- Interrupt Rating 10kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/BBS-1
- Zoro # G506130703
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-3/8 in |
Details
Series | BBS |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 10kA at 600V AC |
Body Style | Cylindrical |
Body Material | Fiber |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- Eaton Bussmann Midget Fuses