Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, AGW Series, Fast-Acting, 10A, 32V AC, 1kA AC
Mfr # BK/AGW-10
Zoro # G206130621
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 32V AC
- Interrupt Rating 1kA AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGW-10
- Zoro # G206130621
- Country of Origin Taiwan, Province of China
- Category Midget Fuses
Dimensions
Diameter | 1/4 in |
Length | 7/8 in |
Details
Series | AGW |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 32V AC |
Interrupt Rating | 1kA AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Plug With Locking Ring (M5200PS1)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- EATON BUSSMANN Midget Fuse, ECSR Series, Time-Delay, 30A, 600V AC, Non-indicating, 200kA (ECSR30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (FNA-8)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- Eaton Bussmann Midget Fuses