Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, AFX Series, Time-Delay
Mfr # AFX-150
Zoro # G806130663
Sold in multiples of 5 for $1,044.95
Free Shipping & Returns
$1,044.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AFX
- Speed Time-Delay
- Body Style Cylindrical
- Length 0.001 in
- Fuse Size 0.001 in L x 0.001 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # AFX-150
- Zoro # G806130663
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 0.001 in |
Fuse Size | 0.001 in L x 0.001 in H |
Details
Series | AFX |
Speed | Time-Delay |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.19 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- EATON BUSSMANN Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (BP/GDC-5A)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF005)
- Eaton Bussmann Fuses