Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, AFS Series, Time-Delay
Mfr # AFS-60
Zoro # G806130724
product price: $481.99
/ea
Sold in multiples of 10 for $4,819.90
Free Shipping & Returns
$4,819.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AFS
- Speed Time-Delay
- Body Style Cylindrical
- Length 0.001 in
- Fuse Size 0.001 in L x 0.001 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AFS-60
- Zoro # G806130724
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 0.001 in |
Fuse Size | 0.001 in L x 0.001 in H |
Details
Series | AFS |
Speed | Time-Delay |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.11 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEVITON Straight Blade Plug (1447)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200kA (BP/FNM-5)
- Eaton Bussmann Midget Fuses