Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, AFS Series, Time-Delay
Mfr # AFS-40
Zoro # G106130783
product price: $589.99
/ea
Sold in multiples of 10 for $5,899.90
Free Shipping & Returns
$5,899.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AFS
- Speed Time-Delay
- Body Style Cylindrical
- Length 0.001 in
- Fuse Size 0.001 in L x 0.001 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AFS-40
- Zoro # G106130783
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 0.001 in |
Fuse Size | 0.001 in L x 0.001 in H |
Details
Series | AFS |
Speed | Time-Delay |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.15 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, -30 to 140 °F (TR75VA004)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.50A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-1/2)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- Eaton Bussmann Midget Fuses