Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, JDZ Series, 100A, Time-Delay, 8300V AC, Cylindrical
Mfr # JDZ-100E
Zoro # G3157211
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- AC Voltage Rating 8300V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # JDZ-100E
- Zoro # G3157211
- UPC # 051712174367
- Country of Origin Dominican Republic
- Category Specialty Fuses
Dimensions
Fuse Size | 15-7/8" L x 3" dia |
Diameter | 3 in |
Length | 15-7/8 in |
Description
Medium Voltage Fuse, 100 A, 8300V AC, Not Rated, Class E-Rated, JDZ Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 50kA (Sym.) at 8300V AC, 80kA (Asym.) at 8300V AC, Fuse Size 15-7/8 in L x 3 in dia, Length 15 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann JDZ, Equivalent Series JDZ, Body Material Melamine, Dual Element, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- HILLMAN 200' 16Ga Galv Wire (122060)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 25A, Fast-Acting, 600V AC, Bolt-On (KAC-25)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- Eaton Bussmann Specialty Fuses