Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, JCX Series, 200A, Fast-Acting, 2750V AC
Mfr # JCX-200E
Zoro # G310835726
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JCX
- Speed Fast-Acting
- Amps 200A
- AC Voltage Rating 2750V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # JCX-200E
- Zoro # G310835726
- Country of Origin Unknown
- Category Specialty Fuses
Details
Series | JCX |
Speed | Fast-Acting |
Amps | 200A |
AC Voltage Rating | 2750V AC |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- AFTERMARKET Link Fuse, FLB Series, 100A (CBF-FLB100-JN)
- Eaton Bussmann Fuses