Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, JCL Series, 30A, Fast-Acting, 5080V AC
Mfr # JCL-12RA
Zoro # G610764856
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JCL
- Amps 30A
- Speed Fast-Acting
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JCL-12RA
- Zoro # G610764856
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Series | JCL |
Amps | 30A |
Speed | Fast-Acting |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Equivalent Brand and Series | Bussmann JCL, Mersen A480R |
Equivalent Series | A480R, JCL |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- Eaton Bussmann Fuses