Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, JCK Series, 450A, Time-Delay, 2540V AC, Cylindrical
Mfr # JCK-24R
Zoro # G1699801
product price: $4,283.99
/ea
Free Shipping & Returns
$4,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JCK
- Speed Time-Delay
- AC Voltage Rating 2540V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JCK-24R
- Zoro # G1699801
- UPC # 051712690249
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 11-15/64 in |
Fuse Size | 11-15/64" L x 3" dia |
Description
Medium Voltage Fuse, 450 A, 2540V AC, Not Rated, Class R-Rated, JCK Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 50kA (Sym.) at 2450V AC, 80kA (Asym.) at 2450V AC, Fuse Size 11-15/64 in L x 3 in dia, Length 11 15/64 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCK, Mersen A240R, Equivalent Series A240R, JCK, Body Material Fiberglass, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- FEDERAL PACIFIC Medium-Voltage Fuse, Fast-Acting, 150/250V AC, Cylindrical (18F)
- Eaton Bussmann Specialty Fuses