Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, HLE Series, 50A, 5500V AC
Mfr # 5BHLE-50E
Zoro # G804217687
product price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HLE
- Amps 50A
- AC Voltage Rating 5500V AC
- Interrupt Rating 63kA at 5.5kV AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5BHLE-50E
- Zoro # G804217687
- UPC # 782116072927
- Country of Origin Dominican Republic
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15-9/10 in |
Details
Series | HLE |
Amps | 50A |
AC Voltage Rating | 5500V AC |
Interrupt Rating | 63kA at 5.5kV AC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann R-Rated Fuse |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Equivalent Series | HLE |
Standards | ANSI C37.46, UL Listed Guide JEEG File E240398 |
Element | Single |
Class | E-Rated |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Description
Fuse,Hle Bolt On 5kV,50E, 50 A, 5500V AC, Not Rated, Class E-Rated, Body Style Bolt-On, Interrupt Rating 63k A at 5.5k V, Fuse Size 15 9/10 L x 3 in dia, Length 15 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series HLE, Standards ANSI C37.46, UL Listed Guide JEEG File E240398
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- EATON BUSSMANN Telecom Fuse, GMT Series, 2A, Fast-Acting, 125V AC, Pin (GMT-2A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Eaton Bussmann Specialty Fuses