Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, GFM Series, 65A, 17,500V AC, Cylindrical
Mfr # 175GFMSJ65E
Zoro # G701059441
product price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFM
- Amps 65A
- AC Voltage Rating 17,500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 175GFMSJ65E
- Zoro # G701059441
- UPC # 786689021603
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 20-2/25 in |
Fuse Size | 20.08 in L X 3 in dia |
Details
Item | Medium-Voltage Fuse |
Series | GFM |
Amps | 65A |
AC Voltage Rating | 17,500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 65k A at 17.5k V |
Equivalent Brand and Series | Bussmann E-Rated DIN Medium Voltage Fuse |
Equivalent Series | DIN |
Standards | ANSI C37.46 |
Class | E-Rated |
Description
Din Fuse,17.5kV,65E, 65 A, 17,500V AC, Not Rated, Class E-Rated, Indicating, Body Style Cylindrical, Interrupt Rating 65k A (Sym.) at 17.5k V, Fuse Size 20 2/25 in L x 3 in dia, Length 20 2/25 in, Diameter 3 in, Equivalent Brand and Series Bussmann E-Rated DIN Medium Voltage Fuse, Equivalent Series DIN, Standards ANSI C37.46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP8)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- AFTERMARKET Link Fuse, FLB Series, 100A (CBF-FLB100-JN)
- Eaton Bussmann Fuses