Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, CAV Series, 4A, 36,000V AC, Cylindrical, VT Link Type
Mfr # 36CAV4
Zoro # G801059440
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAV
- Amps 4A
- AC Voltage Rating 36,000V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 36CAV4
- Zoro # G801059440
- UPC # 051712834322
- Country of Origin United Kingdom
- Category Specialty Fuses
Dimensions
Diameter | 1-3/5 in |
Length | 17-8/25 in |
Fuse Size | 440.00 mm L X 41.30 mm dia |
Details
Item | Medium-Voltage Fuse |
Series | CAV |
Amps | 4A |
AC Voltage Rating | 36,000V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 40kA at 36k V |
Link Type | VT |
Equivalent Brand and Series | Bussmann E-Rated PT Medium Voltage Fuse |
Equivalent Series | E-Rated PT Medium Voltage Fuse |
Class | E-Rated |
Standards | IEC 60282-1 |
Element | Single |
Mounting | Bolt-on |
Weight | 7.15 lb |
Connection Type | Ferrule End x Ferrule End |
Description
Fuse 17 In.,36kV,4 A, 4 A, 36,000V AC, Not Rated, Class E-Rated, Nonindicating, Body Style Cylindrical, Interrupt Rating 40k A at 36k V, Fuse Size 17 8/25 in L x 1 3/5 in dia, Length 17 8/25 in, Diameter 1 3/5 in, Equivalent Brand and Series Bussmann E-Rated PT Medium Voltage Fuse, Equivalent Series E-Rated PT Medium Voltage Fuse, Standards IEC 60282-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- Eaton Bussmann Fuses