Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, BRT Series, 415V AC, Cylindrical
Mfr # BRT-200
Zoro # G5525694
product price: $54.45
/ea
Sold in multiples of 10 for $544.50
$544.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRT
- AC Voltage Rating 415V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BRT-200
- Zoro # G5525694
- UPC # 051712710930
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 27 mm |
Length | 140 mm |
Details
Item | Medium-Voltage Fuse |
Series | BRT |
AC Voltage Rating | 415V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Fits Fuse Block Style | Nonrejection |
Fuse Amps | 200A |
Fuse Voltage Rating | 415VAC |
Rejection / Nonrejection | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Description
Medium Voltage Fuse, BRT Series, Body Style Cylindrical, Length 140 mm, Diameter 27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (HEPD80)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- Eaton Bussmann Fuses