Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, BRT Series, 415V AC, Cylindrical
Mfr # BRT-150
Zoro # G5586183
Sold in multiples of 10 for $505.90
$505.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRT
- AC Voltage Rating 415V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BRT-150
- Zoro # G5586183
- UPC # 051712710916
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 27 mm |
Length | 140 mm |
Details
Item | Medium-Voltage Fuse |
Series | BRT |
AC Voltage Rating | 415V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Fits Fuse Block Style | Nonrejection |
Fuse Amps | 150A |
Indicating / Nonindicating | Nonindicating |
Rejection / Nonrejection | Nonrejection |
Fuse Voltage Rating | 415VAC |
Description
Medium Voltage Fuse, BRT Series, Body Style Cylindrical, Length 140 mm, Diameter 27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- Eaton Bussmann Fuses