Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, BRT Series, 415V AC, Cylindrical
Mfr # BRT-125
Zoro # G5734337
Sold in multiples of 10 for $491.90
$491.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRT
- AC Voltage Rating 415V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BRT-125
- Zoro # G5734337
- UPC # 051712710909
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 27 mm |
Length | 140 mm |
Details
Item | Medium-Voltage Fuse |
Series | BRT |
AC Voltage Rating | 415V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Fits Fuse Block Style | Nonrejection |
Rejection / Nonrejection | Nonrejection |
Fuse Amps | 125A |
Indicating / Nonindicating | Nonindicating |
Fuse Voltage Rating | 415VAC |
Description
Medium Voltage Fuse, BRT Series, Body Style Cylindrical, Length 140 mm, Diameter 27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- Eaton Bussmann Specialty Fuses