Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, BRT Series, 415V AC, Cylindrical
Mfr # BRT-100
Zoro # G3156846
Sold in multiples of 10 for $494.50
$494.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRT
- AC Voltage Rating 415V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BRT-100
- Zoro # G3156846
- UPC # 051712710862
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 27 mm |
Length | 140 mm |
Details
Item | Medium-Voltage Fuse |
Series | BRT |
AC Voltage Rating | 415V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Rejection / Nonrejection | Nonrejection |
Fuse Voltage Rating | 415VAC |
Fuse Amps | 100A |
Indicating / Nonindicating | Nonindicating |
Description
Medium Voltage Fuse, BRT Series, Body Style Cylindrical, Length 140 mm, Diameter 27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- MERSEN Semiconductor Fuse, A15QS Series, 1000A, Fast-Acting, 150V AC, Bolt-On (A15QS1000-4)
- Eaton Bussmann Fuses