Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, ACLS Series, 30A, Very Fast Acting, 5080V AC, Cylindrical
Mfr # 5ACLS-4R 449D597G04
Zoro # G110835711
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACLS
- Amps 30A
- Speed Very Fast Acting
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5ACLS-4R 449D597G04
- Zoro # G110835711
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.9 in |
Details
Item | Medium-Voltage Fuse |
Series | ACLS |
Amps | 30A |
Speed | Very Fast Acting |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 50kA |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- Eaton Bussmann Fuses