Shop All Terminal Blocks
Eaton Bussmann
Magnum Cb1 Series
Mfr # CB10720507
Zoro # G905918322
product price: $5.15
/ea
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Five-pole
- Center Spacing 0.325 in
- Type Closed back
- Color Black
- Length 1.69 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB10720507
- Zoro # G905918322
- UPC # 51712328807
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 1.69 IN |
Height | .001 IN |
Width | .6 IN |
Wire Size | #22-14 AWG Cu |
Details
Number of Poles | Five-pole |
Center Spacing | 0.325 in |
Type | Closed back |
Color | Black |
Voltage Rating | 250V |
Material | Molded thermoplastic base, steel SEMS and washer screw |
Operating Temperature | -40° to 105°C |
Screw Options | Steel SEMS & washer screw |
Mounting | Barrier end |
Torque Rating | 9 lb-in |
Terminal Material | Extended pin |
Application | Electronic circuits |
Special Features | Break down voltage 1600V |
Connection | #6-32 TPI screw, printed circuit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK10 (2068PK10)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- Eaton Bussmann Terminal Blocks