Shop All Specialty Fuses
Eaton Bussmann
Low Voltage Fuse, CGL Series, 125A, Time Delay, 600V AC, Bolt-On
Mfr # CGL-125
Zoro # G5682311
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CGL
- Speed Time Delay
- Visual Indication Non-Indicating
- AC Voltage Rating 600V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CGL-125
- Zoro # G5682311
- UPC # 051712100465
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.5" |
Length | 5.3125" |
Length (Straight Wireway) | 5.3125 in |
Fuse Size | 1.51 in L x 5-1/4 in H |
Description
Low Voltage Fuse, CGL Series, Class Not Class Rated, Time Delay, Body Style Bolt-On, Interrupt Rating 200kA at 600V AC, 40kA at 250V DC, Length 5.3125 in, Diameter 1.5 in, Body Material Fiberglass, Dual Element, Standards CE, CSA C22.2, No. 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-35)
- Eaton Bussmann Specialty Fuses