Shop All Specialty Fuses
Eaton Bussmann
Link Fuse, LKN Series, 60A
Mfr # LKN 60
Zoro # G610956367
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # LKN 60
- Zoro # G610956367
- UPC # 51712130608
- Country of Origin United States
- Category Specialty Fuses
Details
Item | Link Fuse |
Series | LKN |
Amps | 60A |
DC Voltage Rating | Not Rated |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VM753K)
- TEMPCO Wire, High Temperature (LDWR-1014)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 45A, Time-Delay, 600V AC, Cylindrical, 1 PK (FRS-R-45)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- Eaton Bussmann Specialty Fuses