Shop All Specialty Fuses
Eaton Bussmann
Link Fuse, 170M Series, 700A, Very Fast Acting, 1300V AC, Square
Mfr # 170M6245
Zoro # G910899289
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 700A
- Speed Very Fast Acting
- Series 170M
- AC Voltage Rating 1300V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M6245
- Zoro # G910899289
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Length | 168 mm |
Diameter | 95 mm |
Details
Item | Link Fuse |
Amps | 700A |
Speed | Very Fast Acting |
Series | 170M |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 100kA |
Visual Indication | Indicating |
Body Style | Square |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- Eaton Bussmann Fuses