Shop All Specialty Fuses
Eaton Bussmann
Link Fuse, 170M Series, 160A, Fast-Acting, 1250V, Square
Mfr # 170M4699
Zoro # G306130620
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 160A
- Speed Fast-Acting
- AC Voltage Rating 1250V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M4699
- Zoro # G306130620
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 142 mm |
Length | 245 mm |
Details
Item | Link Fuse |
Series | 170M |
Amps | 160A |
Speed | Fast-Acting |
AC Voltage Rating | 1250V |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 100kA |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Class | Class aR |
Weight | 630 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical (FRN-R-40)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- Eaton Bussmann Specialty Fuses