Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical
Mfr # ECSR30
Zoro # G8624827
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECSR
- Speed Time-Delay
- AC Voltage Rating 600V
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ECSR30
- Zoro # G8624827
- UPC # 782634508342
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Fuse Size | 0.81 in L x 5 in H x 0.81 in D |
Diameter | 2.34 in |
Length | 11.63 in |
Details
Item | Limiter Fuse |
Series | ECSR |
Amps | 30A |
Speed | Time-Delay |
AC Voltage Rating | 600V |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Class | Class RK5 |
Element | Dual |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.17 lb |
Description
These new fuse service kits are filled with the most popular fuse types and sizes for the most common applications choose from midget class CC or class RK5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQRWW)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- Eaton Bussmann Specialty Fuses