Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical
Mfr # ECSR15
Zoro # G8639238
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECSR
- Speed Time-Delay
- AC Voltage Rating 600V
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ECSR15
- Zoro # G8639238
- UPC # 782634508304
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Diameter | 1.61 in |
Length | 9.63 in |
Details
Item | Limiter Fuse |
Series | ECSR |
Amps | 15A |
Speed | Time-Delay |
AC Voltage Rating | 600V |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Element | Dual |
Class | Class RK5 |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.17 lb |
Description
These new fuse service kits are filled with the most popular fuse types and sizes for the most common applications choose from midget class CC or class RK5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- Eaton Bussmann Specialty Fuses