Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On
Mfr # ANN-600
Zoro # G3183756
product price: $65.73
/ea
$65.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANN
- Speed Very Fast Acting
- AC Voltage Rating 125V AC
- DC Voltage Rating 80V DC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ANN-600
- Zoro # G3183756
- UPC # 051712706421
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Fuse Size | 3-3/16" L x 7/8" dia |
Diameter | 7/8 in |
Length | 3-3/16 in |
Description
Forklift Limiter Fuse, 600 A, 125V AC, 80V DC, ANN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 125V AC, 2.7kA at 80V DC, Fuse Size 3-3/16 in L x 7/8 in dia, Length 3 3/16 in, Width Not Applicable, Depth Not Applicable, Diameter 7/8 in, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Compatible Fuse Block Series 4164, Body Material Glass/Melamine, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- Eaton Bussmann Fuses