Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ALS Series, 400A, Fast-Acting, Not Rated, Bolt-On
Mfr # ALS-400B
Zoro # G4730196
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 48V DC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ALS-400B
- Zoro # G4730196
- UPC # 051712395601
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/16 in |
Length | 3-3/4 in |
Fuse Size | 3-3/4" L x 1-1/16" dia |
Description
Forklift Limiter Fuse, 400 A, Not Rated, 48V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 5kA at 48V DC, Fuse Size 3-3/4 in L x 1-1/16 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Fiberglass, Single Element, Standards UL Recognized, JFHR2, E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- AAON SWITCH PRESS HI 650PSI LEFOO (G024540)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 25A, Fast-Acting, 600V AC, Bolt-On (KAC-25)
- Eaton Bussmann Fuses