Shop All Programmable Controller Accessories
Eaton Bussmann
Light Module Sl7 Yellow -24 Vac/Vdc
Mfr # SL7-FL24-Y-HPM
Zoro # G905996061
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type 70 mm
- Compliances CE Marked
- Environmental rating IP66
- Product Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-Y-HPM
- Zoro # G905996061
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Width | 3 in |
Product Height | 3 in |
Product Length/Depth | 3.25 in |
Details
Color | Yellow |
Type | 70 mm |
Compliances | CE Marked |
Environmental rating | IP66 |
Certifications | cULus Listed |
Illumination | Multi-strobe high-performance LED for maximum signal effect |
Enclosure | UL type 4, 4X, 13 |
Voltage Rating | 24 Vac/Vdc |
Series | SL7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- MITSUBISHI Operator Interface GT2708VTBD (GT2708-VTBD)
- ALLEN BRADLEY Plc-5 Input Module (1771-IB)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- SUGINO MACHINE Synchro Tapper Controller Module (UC-25)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- Eaton Bussmann Programmable Controller Accessories