Shop All Programmable Controller Accessories
Eaton Bussmann
Light Module Sl7 Green -24 Vac/Vdc
Mfr # SL7-FL24-G-HPM
Zoro # G505995877
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Series SL7
- Environmental rating IP66
- Product Width 3 in
- Illumination Multi-strobe high-performance LED for maximum signal effect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-G-HPM
- Zoro # G505995877
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Width | 3 in |
Product Length/Depth | 3.25 in |
Product Height | 3 in |
Details
Color | Green |
Series | SL7 |
Environmental rating | IP66 |
Illumination | Multi-strobe high-performance LED for maximum signal effect |
Type | 70 mm |
Certifications | UL Listed |
Voltage Rating | 24 Vac/Vdc |
Compliances | CE Marked |
Enclosure | UL type 4, 4X, 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- GUTOR PCB CIRCUIT BOARD (0P9900-002)
- OMRON Battery Unit (ZEN-BAT01)
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- Eaton Bussmann Programmable Controller Accessories