Shop All Programmable Controller Accessories
Eaton Bussmann
Light Module Sl7 Green -24 Vac/Vdc
Mfr # SL7-FL24-G-HP
Zoro # G905995873
original price:
$186.82
37% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Frequency rating 1.4 Hz
- Environmental rating IP66
- Type 70 mm
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-G-HP
- Zoro # G905995873
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Length/Depth | 3.25 in |
Product Width | 3 in |
Product Height | 3 in |
Details
Color | Green |
Frequency rating | 1.4 Hz |
Environmental rating | IP66 |
Type | 70 mm |
Certifications | cULus Listed |
Enclosure | UL type 4, 4X, 13 |
Series | SL7 |
Voltage Rating | 24 Vac/Vdc |
Illumination | High performance strobe LED for maximum signaling effect |
Compliances | CE Marked |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-SGI)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- YASKAWA Servopack 200-230V-Ac 0-230V-Ac 3Ph 15Hp Servo Drives And Amplifier (SGDB-1AAN)
- ABB Digital Input Module, 3BSE008552R1 (3BSE008552R1)
- ALLEN BRADLEY Compact I/O 16Pt 24Vdc Sink/Source High Speed Ser A Input Module (1769-IQ16F)
- Eaton Bussmann Programmable Logic Controls (PLC)