Shop All Programmable Controller Accessories
Eaton Bussmann
Light Module Sl7 Blue -24 Vac/Vdc
Mfr # SL7-FL24-B-HPM
Zoro # G905995941
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Frequency rating 1.4 Hz
- Product Length/Depth 3.25 in
- Certifications UL Listed
- Voltage Rating 24 Vac/Vdc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-B-HPM
- Zoro # G905995941
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Length/Depth | 3.25 in |
Product Height | 3 in |
Product Width | 3 in |
Details
Color | Blue |
Frequency rating | 1.4 Hz |
Certifications | UL Listed |
Voltage Rating | 24 Vac/Vdc |
Environmental rating | IP66 |
Enclosure | UL type 4, 4X, 13 |
Compliances | CE Marked |
Type | 70 mm |
Series | SL7 |
Illumination | Multi-strobe high-performance LED for maximum signal effect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01-CB5)
- TOSHIBA Low Voltage Drive VFAS34007PC (VFAS3-4007PC)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- KEYENCE 0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier (SV-040L2)
- Eaton Bussmann Programmable Controller Accessories