Shop All Programmable Controller Accessories
Eaton Bussmann
Light Module Sl7 Blue -24 Vac/Vdc
Mfr # SL7-FL24-B-HP
Zoro # G505995907
original price:
$186.82
37% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage Rating 24 Vac/Vdc
- Series SL7
- Compliances CE Marked
- Illumination High performance strobe LED for maximum signaling effect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-B-HP
- Zoro # G505995907
- Country of Origin Austria
- Category Programmable Controller Accessories
Dimensions
Product Width | 3 in |
Product Length/Depth | 3.25 in |
Product Height | 3 in |
Details
Color | Blue |
Voltage Rating | 24 Vac/Vdc |
Series | SL7 |
Compliances | CE Marked |
Illumination | High performance strobe LED for maximum signaling effect |
Certifications | CSA Certified |
Enclosure | UL type 4, 4X, 13 |
Frequency rating | 1.4 Hz |
Environmental rating | IP66 |
Type | 70 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- ABB Digital Input Module, 3BSE008552R1 (3BSE008552R1)
- RED LION EXTERNAL WATCHDOG MODULE (6HBWDOG1)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- OMRON Remote Terminal 24V-Dc Other Plc And Dcs Module (G72C-OD16)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- MITSUBISHI Ac Base Unit FX3U32MRESA (FX3U-32MR/ES-A)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- Eaton Bussmann Programmable Logic Controls (PLC)