Shop All Indicator Lights
Eaton Bussmann
Light Module Sl7 Amber -24 Vac/Vdc
Mfr # SL7-FL24-A-HPM
Zoro # G405986715
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type LED
- Height 3 in
- Standards cULus Listed; CE Marked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL7-FL24-A-HPM
- Zoro # G405986715
- Country of Origin Austria
- Category Indicator Lights
Dimensions
Height | 3 in |
Length | 3.25 in |
Width | 3 in |
Details
Voltage | 24V AC/DC |
Color | Amber |
Lamp Type | LED |
Standards | cULus Listed; CE Marked |
Hz | 1.4 Hz |
NEMA Rating | 4, 4X, 13 |
IP Rating | IP66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQR)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G182)
- Eaton Bussmann Switches