Shop All Terminal Blocks
Eaton Bussmann
Kuxsc Series 4-Pole Barrier Strip
Mfr # KUXSC4-PWCPT
Zoro # G605918356
product price: $71.79
/ea
Sold in multiples of 50 for $3,589.50
$3,589.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Four-pole
- Center Spacing 0.625 in
- Color Black
- Type Short Block
- Material Molded nuclear grade noryl base, steel screw with zinc-plated pressure plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KUXSC4-PWCPT
- Zoro # G605918356
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Product Height | 1.25 IN |
Product Width | 2 IN |
Product Length/Depth | 3.75 IN |
Details
Number of Poles | Four-pole |
Center Spacing | 0.625 in |
Color | Black |
Type | Short Block |
Material | Molded nuclear grade noryl base, steel screw with zinc-plated pressure plate |
Voltage Rating | 600V |
Torque Rating | 20 lb-in |
Amperage Rating | 60A |
Special Features | Top cover and two end plates |
Operating Temperature | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks