Shop All CAM Switches
Eaton Bussmann
Keylock Switch, Spst, Latched, 3A, 24Vdc, Connector Terminal, Panel Mount
Mfr # C22-WRS-MS1-K10-P30
Zoro # G905979576
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compact pushbutton
- Size 22.5 mm
- Enclosure IP65
- Actuator function Maintained
- Product Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRS-MS1-K10-P30
- Zoro # G905979576
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 11.69 in |
Product Height | 1.18 in |
Details
Type | Compact pushbutton |
Enclosure | IP65 |
Actuator function | Maintained |
Actuator | 2 position keyed |
Special features | Keyed |
Degree of protection | NEMA 4X |
Operating mode | Maintained |
Compliances | DIN VDE 0600 |
Series | C22 |
Illumination | Non-illuminated |
Operating cycles | 100000 |
Certifications | EN 60947 |
Bezel | Silver |
Mounting method | Flush |
Contact configuration | 1 NO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- FUJI ELECTRIC 600V-Ac Rotary Cam Switch (RC310-F-1M3101H1B)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- GE Rotary Cam Switch (16SBM10SP500)
- SHALLCO 4 Position Rotary Cam Switch (342 CB 4)
- SHALLCO Open Frame Rotary Cam Switch (122-DB-16)
- GE Type Sbm Rotary Cam Switch (16SBMC4A23P1F1P1)
- Eaton Bussmann CAM Switches