Shop All Push Button Switches
Eaton Bussmann
Key-Operated Switch 2No 4-Wire Cable
Mfr # C22-WS3-MS1-K20-P62
Zoro # G205975179
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Special features Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WS3-MS1-K20-P62
- Zoro # G205975179
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Length/Depth | 43.19 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Special features | Keyed |
Enclosure | IP65 |
Actuator function | Momentary |
Actuator | 3 position keyed |
Illumination | Non-illuminated |
Operating mode | Momentary |
Operating cycles | 100000 |
Certifications | EN 60947 |
Degree of protection | NEMA 13 |
Mounting method | Flush |
Contact configuration | 2 NO |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 10' Long - Black (HS354-S10-BLACK)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SQUARE D Switch, Selector (9999SC2)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- Eaton Bussmann Push Buttons & Indicators