Shop All CAM Switches
Eaton Bussmann
Key-Operated Switch 2Nc 4-Wire Cable
Mfr # C22-WRS3-MS1-K02-P62
Zoro # G305979534
original price:
$196.85
38% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Illumination Non-illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRS3-MS1-K02-P62
- Zoro # G305979534
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 43.19 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Illumination | Non-illuminated |
Actuator function | Maintained |
Compliances | DIN VDE 0600 |
Actuator | 3 position keyed |
Degree of protection | NEMA 4X |
Special features | Keyed |
Contact configuration | 2 NC |
Operating mode | Maintained |
Certifications | EN 60947 |
Enclosure | IP65 |
Mounting method | Flush |
Operating cycles | 100000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- HARDLINE PRODUCTS Hour/Tach Meter for Gas Engine, 2 Cyl (HR-8061-2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- SANTON 440V-AC 250V-DC ROTARY CAM SWITCH (RP 345)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3373)
- Eaton Bussmann Switches